Beli optical level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Tachometer Digitalatribut:
- Rotation Speed Non Contact (rpm): 6.0 - 99,999
- Rotation Speed Contact (rpm): 6.0-25,000 rpm
- Measurement Accuracy (rpm): 6.0-599.9: ±1, 600.0-99,999
- Detection: Laser diode
- Measuring Accuracy Revolution: ±0.006% and ±0.5 digit
- Measuring Accuracy Surface, Speed & Length: ±0.4% and 1 digit
- Model : PH-200LC
- Optional Accessories: 010051, 010052, 010053, 010054, 010055, 010056, 010057, 010058, 010059, 010060, 10049
- Outside Dimensions HxWxD (inch): 4.55Lx2.52Wx1.24H / Overall length with contact adapter: 149mm
- Power: 3- AA Batteries
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- TOPCON Total StationDeskripsi:- OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pcatribut:
- Length (mm): 150
- Voltage (V): 230 (AC)
- Minimum Focus (m): 1.3
- Resolving Power (inch): 3
- Operation Time (hour): 8
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- Benetech Digital TachometerDeskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.atribut:
- Accuracy (%): ±0.05
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- Tajima Mobile LevelDeskripsi:-Mobile type aluminum level with magnet.-V-shaped groove measurement surface that can be securely fixed on a pipe.-For measure horizontal and vertical.atribut:
- Magnet: 1 Location
- Myzox Theodolit Digitalatribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.35m
- Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
- Accessories: Tripod(LAN-OT)
- Minimum Display: Select 5\" or 10\"
- Leica Optical Level, Transit Level & TheodoliteDeskripsi:Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.atribut:
- Horizontal Range: 360°
- Material: Aluminium
- Number Of Lenses: 2
- Tripod Thread Size (inch): 5/8-11
- STS Automatic Levelatribut:
- Correction range ('): ±15
- Bubble tube sensitivity: 10'/2mm
- Shortest Focusing Distance (m): 0.3
- ONO SOKKI Digital TachometerDeskripsi:Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
- FLUKE Infrared ThermometerDeskripsi:Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.atribut:
- Accuracy: ±1.5°C or ±1.5% of reading
- Emissivity: 0.10 to 1.00
- Temperature Range (°C): -30 to 500
- D:S Ratio: 10:1 (calculated at 90% energy)
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- CP Digital TachometerDeskripsi:Tachometer adalah alat untuk mengukur kecepatan RPM.atribut:
- Accuracy: +- (0.05% + 1 digital)
- Dimensions (mm): 210x74x37
- Sampling Time (s): 0.8
- INDACHI Meja Kantor 1/2 Biro Tanpa Laciatribut:
- Width (mm): 1200
- Depth (mm): 600
- Height (mm): 750
Daftar Harga optical level Terbaru March 2026
| Mitutoyo Tachometer Digital | Rp6.599.900 |
| STABILA Optical Level Type OLS26 | Rp3.999.900 |
| Lutron Digital Tachometer | Rp2.999.900 |
| TOPCON Total Station | Rp67.999.900 |
| Oxford Precision Digital Tachometer | Rp1.899.900 |
| Benetech Digital Tachometer | Rp549.900 |
| KRISBOW Takometer Digital | Rp2.099.900 |
| Tajima Mobile Level | Rp1.099.900 |
| Myzox Theodolit Digital | Rp47.999.900 |
| Leica Optical Level, Transit Level & Theodolite | Rp9.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)